Shop All Supply Stop Valves
Zurn
Closet Supply Stop, 1/2 in x 3/8 in SWT
Mfr # Z8808-XL-LR-PC
Zoro # G6121464
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 3/8"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z8808-XL-LR-PC
- Zoro # G6121464
- UPC # 670240385764
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2" |
Supply Stop Inlet Size (In) | 1/2" |
Length (In.) | 6-3/4 |
Outside Dia. (In.) | 3/8 |
Supply Stop Outlet Size (In) | 3/8" |
Inlet Size (In.) | 1/2 |
Pipe Dia. (In.) | 3/8 |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua Eff-6012aß Filter, PK 3 (EFF-6012A)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- KOHLER Awaken 60" Ribbon Hose (45982-BN)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- ZURN Lavatory Supply Stop, 1/2 inx3/8 in CTS (Z8804-XL-LR-PC)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LRLKQ-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Chrome, FIP (Z8804-XL-LKQ-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-turn Straight Stop Valve Jar, 6PK (FSBVS1238C6JR)
- Zurn Supply Stop Valves