Shop All Supply Stop Valves
Zurn
Closet Supply Stop, 1/2 in x 3/8 in CTS
Mfr # Z8804-XL-CR-PC
Zoro # G6084181
original price:
$8.99
9% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 3/8"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8804-XL-CR-PC
- Zoro # G6084181
- UPC # 670240817043
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2" |
Supply Stop Outlet Size (In) | 3/8" |
Length (In.) | 2-7/8 |
Pipe Dia. (In.) | 3/8 |
Outside Dia. (In.) | 3/8 |
Supply Stop Inlet Size (In) | 1/2" |
Inlet Size (In.) | 1/2 |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LRLKQ-PC)
- ZURN Stop Valve, Chrome, 3/8 in. Pipe Dia. (Z8800-XL-PC)
- ZURN Angle Stop Valve, 2-3/4 in. Chrome (Z8804-XL-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- KISSLER 1/4-Turn Stop, 3-Way, 5/8 Inx3/8 In (88-9315)
- Zurn Supply Stop Valves