Shop All Toilet Repair Parts
Zurn
Closet Rebuild Kit, 1.28 GPF AquaVantage
Mfr # P6000-ECA-HET-RK
Zoro # G2267758
original price:
$47.66
29% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic and Rubber
- Type Closet Rebuild Kit
- Material of Construction Plastic and Rubber
- Gallons per Flush 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-ECA-HET-RK
- Zoro # G2267758
- UPC # 670240386914
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic and Rubber |
Type | Closet Rebuild Kit |
Material of Construction | Plastic and Rubber |
Gallons per Flush | 1.28 |
For Use With | Most Toilets |
Includes | Handle, Ring, Spring, Retainer and Seal, Gasket Trip Mechanism, Diaphragm Repair Kit, Vacuum Breaker Insert and Duckbill, Tailpiece, Ring |
For Use With Mfr. Model Number | Z6000AV-HET |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Set Screw Starlight Chrome (45665000)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- ZURN Carrier, Cast Iron, 3 (Z1203-NR3)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUA-EWS-RK)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUA-WS)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECA-WS)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUR-WS1)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- Zurn Toilet Repair Parts