Shop All Toilet Repair Parts
Zurn
Closet Flange, Deep Bodies, Torque, 4"
Mfr # CF2984-CI4
Zoro # G5408930
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Cast Iron
- Size 4"
- Material of Construction Cast Iron
- For Use With All Zurn Floor Mounted, Bottom Outlet Water Closets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # CF2984-CI4
- Zoro # G5408930
- UPC # 670240401662
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Fits Brand | Zurn |
Material | Cast Iron |
Material of Construction | Cast Iron |
For Use With | All Zurn Floor Mounted, Bottom Outlet Water Closets |
Item | Toilet Closet Flange, Deep Bodies, Torque, 4" |
Sub-Category | Flange |
Description
Closet Flange,Deep Bodies,Torque,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- ZURN GT2701-50-4NH - 50 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-50-4NH)
- KUNKLE VALVE Adjustable Relief Valve, 3In, 50psi, Bronze (0019-K10-MG0050)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- ZURN Fill Valve, Black (Z8106)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- SLOAN Flush Valve Repair Kit A1107A-Bx Rebuild Kt 1.0 Ur Exps Boxed (3301154)
- Zurn Toilet Repair Parts