Shop All Toilet and Urinal Accessories
Zurn
Closet Bolt Wax Ring Kit, Floor, 1-1/4in.H
Mfr # Z5972-COMB
Zoro # G9967544
product price: $8.64
/ea
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 1 1/4 in x 3 3/4 in x 5 1/2 in
- Material Brass, Stainless Steel
- Includes Wax Ring for 3 in or 4 in Waste Lines, and Mounting Hardware Including: (2) 1/4 in -20 UNC Brass Flange Bolts, (2) Stainless Steel Washers and (2) 1/4 in -20 UNC Stainless Steel Flange Nuts
- Height 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5972-COMB
- Zoro # G9967544
- UPC # 670240633186
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Size | 1 1/4 in x 3 3/4 in x 5 1/2 in |
Height | 1-1/4" |
Manufacturers Warranty Length | 3 yr. |
Depth | 5-1/2" |
Width | 3-3/4" |
Details
Fits Brand | Zurn |
Material | Brass, Stainless Steel |
Includes | Wax Ring for 3 in or 4 in Waste Lines, and Mounting Hardware Including: (2) 1/4 in -20 UNC Brass Flange Bolts, (2) Stainless Steel Washers and (2) 1/4 in -20 UNC Stainless Steel Flange Nuts |
Item | Wax Ring |
Water Surface Area | 10" x 12" |
Mounting Style | Floor |
Standards | ANSI/ASME A112.19.2-2003 and CAN/CSA B45 |
Accessory Type | Wax Ring |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Elng Bone (141EC-006)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Chrome (RP62152)
- LEGRIS Push-to-Connect Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NR4)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- ZURN Waterless Urinal Sealant, 32 oz (ZGS-32OZ)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- SANIFLO Saniplus Macerating Pump, 1/2hp 120V (002)
- Zurn Toilet and Urinal Accessories