Shop All Pipe Test Plugs
Zurn
Cleanout, Round, PVC, Nickel 4", Weld 5"
Mfr # CR05NIP4S-C
Zoro # G5409518
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Pipe Dia. (In.) 4"
- Connection Solvent-Weld
- Grid Material Nickel Bronze
- Length (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # CR05NIP4S-C
- Zoro # G5409518
- UPC # 670240913080
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 4" |
Length (In.) | 5" |
Details
Type | Round |
Connection | Solvent-Weld |
Grid Material | Nickel Bronze |
Item | Round Cleanout,PVC,Nickel 4",Weld 5" |
Material of Construction | PVC, Nickel Bronze |
Description
Round Cleanout,PVC,Nickel 4 In.,Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000006)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- Zurn Pipe Test Plugs