Shop All Pipe Test Plugs
Zurn
Cleanout, Round, PVC, Nickel 3", Weld 5"
Mfr # CR05NIP3S-C
Zoro # G5409490
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Length (In.) 5"
- Material of Construction PVC, Nickel Bronze
- Connection Solvent-Weld
- Pipe Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # CR05NIP3S-C
- Zoro # G5409490
- UPC # 670240912960
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 5" |
Pipe Dia. (In.) | 3" |
Details
Type | Round |
Material of Construction | PVC, Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Cleanout,PVC,Nickel 3",Weld 5" |
Grid Material | Nickel Bronze |
Description
Round Cleanout,PVC,Nickel 3 In.,Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1" Pipe Size, Socket (9829-249)
- PROPLUS 3/4 Galvanized Malleable Cross Silver (44346)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- ZURN Cleanout Plug, Pipe Dia 4 In, ABS (CO2490-AB4)
- ZURN Cleanout, Non-Adjustable, No Hub, 3" (CO2510-NH3)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- Zurn Pipe Test Plugs