Shop All Pipe Test Plugs
Zurn
Cleanout, Push-On, Plastic Plug, 3"
Mfr # CO2430-PO3
Zoro # G5409131
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Adjustable
- Length (In.) 5-1/8"
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
- Material of Construction cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2430-PO3
- Zoro # G5409131
- UPC # 670240813861
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 5-1/8" |
Pipe Dia. (In.) | 3" |
Height (In.) | 3-5/8" |
Details
Type | Non Adjustable |
Item | Cleanout,Push-On,Plastic Plug,3" |
Grid Material | Cast Iron |
Material of Construction | cast iron |
Connection | Push On |
Description
Cleanout,Push-On,Plastic Plug,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039805)
- PENTAIR Water Filter Cartridge Whl Hse (TO1-DS12-S18)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT (ZUSA-PF-10626)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- Zurn Pipe Test Plugs