Shop All Pipe Test Plugs
Zurn
Cleanout Plug, Pipe Dia 3 In
Mfr # CO2490-AB3
Zoro # G1925865
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Max. Diameter 3 in
- Nominal Size 3 in
- Type Countersunk Cleanout Plug
- Standards ANSI A112.36.2M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2490-AB3
- Zoro # G1925865
- UPC # 670240468061
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3 in |
Nominal Size | 3 in |
Fitting Pipe Size | 3 in |
Outside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Details
Material | ABS Plastic |
Type | Countersunk Cleanout Plug |
Item | Countersunk Cleanout Plug |
Standards | ANSI A112.36.2M |
Color | Black |
Pipe Fitting Material | ABS |
Pipe Fitting Connection Type | Threaded |
Fitting Connection Type | MNPT |
Specific Fitting Shape | Countersunk Cleanout Plug |
Fitting Shape | Plug |
Description
Countersunk Cleanout Plug, 3 in Nominal Pipe Size, ABS, MNPT, 3 in Outside Diameter, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- ZORO SELECT 4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL06)
- ANVIL 2-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061806)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- Zurn Plumbing Accessories