Shop All Pipe Test Plugs
Zurn
Cleanout Plug, Pipe Dia 2 In
Mfr # CO2490-AB2
Zoro # G3008625
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Max. Diameter 2 in
- Nominal Size 2 in
- Type Countersunk Cleanout Plug
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2490-AB2
- Zoro # G3008625
- UPC # 670240468054
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2 in |
Nominal Size | 2 in |
Fitting Pipe Size | 2 in |
Outside Diameter | 2 in |
Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Details
Material | ABS Plastic |
Type | Countersunk Cleanout Plug |
Item | Countersunk Cleanout Plug |
Color | Black |
Standards | ANSI A112.36.2M |
Pipe Fitting Connection Type | Threaded |
Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Pipe Fitting Material | ABS |
Specific Fitting Shape | Countersunk Cleanout Plug |
Description
Countersunk Cleanout Plug, 2 in Nominal Pipe Size, ABS, MNPT, 2 in Outside Diameter, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-6)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-724)
- HOMEWERKS VACHDLX5B 1 in. Square Stem Wheel Handle, 5PK (623249)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- ZURN Cleanout Plug, Pipe Dia 4 In, ABS (CO2490-AB4)
- ZURN Cleanout, Non-Adjustable, Push-On, 3" (CO2510-PO3)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- Zurn Plumbing Accessories