Shop All Pipe Test Plugs
Zurn
Cleanout, Non-Adjustable, Push-On, 4"
Mfr # CO2510-PO4
Zoro # G5409378
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Adjustable
- Height (In.) 3-3/4"
- Connection Push On
- Grid Material Cast Iron
- Material of Construction cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2510-PO4
- Zoro # G5409378
- UPC # 670240468221
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Height (In.) | 3-3/4" |
Length (In.) | 6-1/2" |
Pipe Dia. (In.) | 4" |
Details
Type | Non Adjustable |
Item | Non-Adjustable Cleanout,Push-On,4" |
Connection | Push On |
Grid Material | Cast Iron |
Material of Construction | cast iron |
Description
Non-Adjustable Cleanout,Push-On,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Rubber, Red, PK3 (2001TP)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- PLUMB PAK Toilet Flush Lever Ant Brass (PP835-64)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- ZURN Coupler, ABS, 12 (P1203-TC-12CPLG)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- Zurn Pipe Test Plugs