Shop All Pipe Test Plugs
Zurn
Cleanout, Non-Adjustable, No Hub, 2"
Mfr # CO2510-NH2
Zoro # G5409350
product price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Adjustable
- Connection No-Hub
- Grid Material Cast Iron
- Material of Construction cast iron
- Pipe Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2510-NH2
- Zoro # G5409350
- UPC # 670240468177
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 2" |
Length (In.) | 6-1/2" |
Height (In.) | 3-3/4" |
Details
Type | Non Adjustable |
Connection | No-Hub |
Grid Material | Cast Iron |
Material of Construction | cast iron |
Item | Non-Adjustable No Hub Cleanout,2" |
Description
Non-Adjustable No Hub Cleanout,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- Zurn Pipe Test Plugs