Shop All Plumbing Parts
Zurn
Chrome Metal Cover, For Use With G2617535, G2719735, G2235493
Mfr # PERK6000-L-CPMCR
Zoro # G3146001
original price:
$60.99
17% off
new price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material of Construction Metal
- Material Brass
- For Use With 2VEH8, 2VEJ1, 2VEJ4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PERK6000-L-CPMCR
- Zoro # G3146001
- UPC # 670240596764
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material of Construction | Metal |
Material | Brass |
For Use With | 2VEH8, 2VEJ1, 2VEJ4 |
For Use With Mfr. Model Number | ZERK-CCP, ZERK-CP, ZERK-CPM |
Item | Gem 110 New Style Cut Away |
Accessory Type | Flush Valve Cover |
Description
Flush Valve Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (A07PBG)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- ZURN Diaphragm (P6000-ER15)
- ZURN Stop Nut, Coupling, Use With Control Stop (P6000-C32-CP)
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- ZURN Seat Kit (RK114-975XLSK)
- ZURN Air Gap Fitting, 1 1/4 in; 2 in, NPT (AG-5)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- Zurn Plumbing Parts & Accessories