Shop All Toilets
Zurn
Children'S Floor Mounted Flush Valve Toi, 1.28 / 1.6 gpf, Siphon Jet, Floor Mount, Elongated
Mfr # Z5675-BWL
Zoro # G1577897
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.28 / 1.6
- Material Vitreous China
- Fits Brand ZURN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 15-1/2" |
Details
Item | Children'S Floor Mounted Flush Valve Toi |
Mounting Style | Floor |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 / 1.6 |
Material | Vitreous China |
Fits Brand | ZURN |
Standards | ANSI/ASME standard A112.19.2 |
Flushing Method | Siphon Jet |
Description
Children'S Floor Mounted Flush Valve Toi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- Zurn Toilets