Shop All Toilets
Zurn
Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # Z5675.258.09.00.00
Zoro # G5083093
original price:
$566.43
17% off
new price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13-1/2" |
Manufacturers Warranty Length | 3 yr. |
Depth | 24-1/4" |
Trapway Dia. | 2-1/8" |
Height | 24-1/4" |
Rim Height | 10-1/4" |
Description
Child Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-L4 Replacement Brand Refrigerator Air Filter for LG LT120F & ADQ73214404 (RB-L4)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- PENTAIR/OMNIFILTER 25Heavy Duty Taste and Odor Cartridge 20" (TO8-20-SC-S18)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-95)
- Zurn Toilets