Shop All Backflow Preventer Repair Kits
Zurn
Check assembly repair kit
Mfr # RK212-350CK1
Zoro # G3642909
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Length 8.375
- Features First Check Assembly Repair Kit
- Application Waterworks
- Height 5.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK212-350CK1
- Zoro # G3642909
- UPC # 612052282237
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Dimensions
Width | 8.5 |
Length | 8.375 |
Height | 5.375 |
Details
Features | First Check Assembly Repair Kit |
Application | Waterworks |
Description
REPAIR KIT, CHECK ASSY, 2-1/2"-3" 350(DA)/450(DA) #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/8 In., 3/8 In., PK10 (48IFHD-6-6)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- DIXON Mini Needle Valve Female to Female, 1/2" (FFS404)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- ZURN Backflow Preventer Repair Kit, For 975 (RK114-975XLR)
- ZURN 11/4" 2" Model 950XL Complete Repair Kit (RK114-950XLC)
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- ZURN 2 1/2" to 4" Dia Backflow Repair Kit, #2 Check Assy 375A/350A/475/450 (RK4-350CK2)
- ZURN 8" - 12" Dia Repair Kit, #2 Check Assy for 375/350/475/450 (RK8-350CK2)
- WATTS Repair Kit, WattsSeries 800M4, 1/2 to 3/4 (800M4 1/2-3/4 1st Check Kit)
- Zurn Valves