Shop All Cartridges and Stems
Zurn
Cartridge, 3-1/4", Brass
Mfr # G67923
Zoro # G5366748
product price: $77.88
/ea
Free Shipping & Returns
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Zurn
- Material Brass
- Finish Unfinished
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G67923
- Zoro # G5366748
- UPC # 670240379152
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length (In.) | 3 1/4 in |
Overall Length | 3 1/4 in |
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Zurn |
Material | Brass |
Finish | Unfinished |
Material of Construction | Brass |
For Use With | Zurn Faucets |
Item | Cartridge |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
For Use With Mfr. Model Number | 1-100XKJKABNF, |
Use With Water Temp. | Hot/Cold |
Description
Cartridge, Fits Brand Zurn, Finish Unfinished, For Use With Mfr. Model Number 1-100XKJKABNF,, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- ZURN 1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer (Z1020XL-5-CW)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- ZURN Zurn Lead Free Hot Short Stem Cartridge (59517006)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- ZURN Mixing Cartridge (63233001)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- LARSEN SUPPLY CO Home 0260 Hot Lav Stem (S-203-1T)
- Zurn Plumbing Parts & Accessories