Shop All Faucet Repair and Maintenance
Zurn
Cartidge, 1 Handle, Hot and Cold, 2 15/16"
Mfr # G66686
Zoro # G9364621
product price: $77.71
/ea
Free Shipping & Returns
$77.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Zurn
- Material Ceramic
- Material of Construction Ceramic
- Includes Body and Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G66686
- Zoro # G9364621
- UPC # 670240659445
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2-15/16 in |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Zurn |
Material | Ceramic |
Material of Construction | Ceramic |
Includes | Body and Disc |
For Use With | Mfr. No. Z81000-BA |
Item | Hot/Cold Cartridge, Ceramic |
Description
Hot/Cold Cartridge, Ceramic, Material of Construction Ceramic, For Use With Zurn 1 Handle Lavoratory Faucets, Size 2-15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-BNK)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- ZURN Faucet Nuts, PK2 (G60502)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- ZURN (P) Repair Kit, Spindle Assy (RK7000-50ACL)
- ZURN Cartridges , Leadfree, Short, H&C (G67771BP)
- ZURN Hydro Generator, Retro Fit Kit, For 5UNR7 (P6900-GEN)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- Zurn Faucet Repair and Maintenance