Shop All Gaskets, Hardware, & O-Rings
Zurn
Carrier Hardware, 5/8", Stainless Steel
Mfr # Z1200-74
Zoro # G3894095
original price:
$15.05
5% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
- Type Wall
- Fits Brand Zurn
- Material of Construction Stainless steel
- Material Brass, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1200-74
- Zoro # G3894095
- UPC # 670240389984
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 5/8" |
Details
Type | Wall |
Fits Brand | Zurn |
Material of Construction | Stainless steel |
Material | Brass, Zinc |
For Use With | Wall Carriers |
Compliance | ASME A112.6.1 |
Item | Carrier Hardware |
For Use With Mfr. Model Number | Z1203-NL4-XB, Z1203-NR4-XB |
Accessory Type | Washer |
Description
Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Oval Tub Galv 16 Gal (3-OV)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-25)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Watts: 10 (S201GF24N5DG4)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-100-6-EXT)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-15-6-EXT)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-20-6-EXT)
- ZURN O-Ring, For Use With Tailpiece (P6000-C31)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- PROPLUS ASSORTED O RINGS, 200PK (R200)
- Zurn Plumbing Parts & Accessories