Shop All Plumbing Parts
Zurn
Cap, Vandal Resistant, 3/4 and 1 In
Mfr # P6000-VC
Zoro # G3241147
$14.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Fits 3/4 And 1"
- Type Vandal Resistant
- Fits Brand Zurn
- Material Brass
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-VC
- Zoro # G3241147
- UPC # 670240413191
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | Fits 3/4 And 1" |
Details
Type | Vandal Resistant |
Fits Brand | Zurn |
Material | Brass |
For Use With | Flush Valves |
Item | F1 Cp Tube Outlet Flanged 1 1/4 X 12 |
For Use With Mfr. Model Number | ZEMS6000AV-HET,ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS |
Accessory Type | Stop Cap |
Description
Stop Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501105)
- MOEN Donner Shower Rod Flange Bright Chrome (52-F)
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- ZURN Toilet Rebuild Kit, 3.5 Gal (P6000-ECA-WS-RK)
- ZURN Tailpiece Assembly, 2 3/4 In (P6000-J2)
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- ZURN 1.28 GAL EXPOSED MANUAL VALVE (Z6010AV-HET)
- ZURN Wedge Kit (RK1-375W)
- ZURN Y Cable Adaptor Z6950-XL-IM (P6950-XL-YC)
- SIOUX CHIEF FLOOR DRN STRNR 6-1/2"" (846-S9PK)
- Zurn Plumbing Parts & Accessories