Shop All Sink Soap Dispensers
Zurn
CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER
Mfr # Z6953-XL-CV-F
Zoro # G2390828
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Finish Chrome Plated
- Material Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6953-XL-CV-F
- Zoro # G2390828
- UPC # 889934171914
- Country of Origin China
- Category Sink Soap Dispensers
Details
Operation Mode | Automatic |
Finish | Chrome Plated |
Material | Cast Brass |
Item | Motor Gear Driven Ceramic Operation |
Description
CAMAYA SERIES BATTERY SENSOR FAUCET & SOAP DISPENSER POLISHED CHROME .5 SLM AER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- AMEROCK Mulholland Brushed Nickel Traditional Single Robe Hook (BH36020G10)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- ZURN Serio Series® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- ZURN Cumberland Series soap dispenser - Polished Chrome (Z6956-SD)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER, BRSHD CHRME 1.5SLM AER (Z6953-XL-CV-E-BN)
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- DELTA Soap/Lotion, Dispenser (RP1001)
- DELTA Trinsic Metal Soap Dispenser (RP100734CZ)
- Zurn Sink Soap Dispensers