Shop All PEX Fittings
Zurn
Bvecxl W/1/2" Pex Fit Lead Free 3/4
Mfr # 34-BVECXL-125-PEX
Zoro # G8668823
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-lead cast bronze FNPT valve body
- Features Multiple relief settings available for variety of residential installation applications
- Length 3
- Application Residential
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-BVECXL-125-PEX
- Zoro # G8668823
- UPC # 612052070131
- Country of Origin United States
- Category PEX Fittings
Dimensions
Length | 3 |
Width | 4 |
Height | 5 |
Details
Item | Bvecxl W/1/2" Pex Fit Lead Free 3/4" |
Material | Low-lead cast bronze FNPT valve body |
Features | Multiple relief settings available for variety of residential installation applications |
Application | Residential |
Description
Bvecxl W/1/2 In. Pex Fit Lead Free 3/4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 22)
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4WNK1)
- ZURN Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC44X)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" Tube (QQPE33BSX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 3/4" Pipe (QQPT444X)
- ZURN Plug, Low Lead Brass, PEX, 2" Tube, 2" Pipe (QQP8GX)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 3/4" Tube (QQPT334X)
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- LEGEND VALVE 3/4" PEX X 3/4" FPT PL SWVL EL (461-045)
- Zurn Fittings