Shop All Wash Fountain Repair Parts
Zurn
Bubbler Faucet, Push Button Type, Brass
Mfr # Z83600-XL
Zoro # G5130727
product price: $198.45
/ea
Free Shipping & Returns
$198.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With finished good
- Material of Construction Brass
- Compliance California Health and Safety Code 116875; Vermont 2470h
- Includes Flexible Mouth Guard and a Manual Volume Control
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z83600-XL
- Zoro # G5130727
- UPC # 670240365339
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Connection Size | 1/2" NPSM |
Details
Item | Bubbler Faucet |
For Use With | finished good |
Material of Construction | Brass |
Compliance | California Health and Safety Code 116875; Vermont 2470h |
Includes | Flexible Mouth Guard and a Manual Volume Control |
Material | Brass |
Accessory Type | Bubbler Faucet |
ADA Compliant | Yes |
Flow Rate | 1.0 |
Description
Bubbler Faucet, For Use With finished good, Includes Flexible Mouth Guard and a Manual Volume Control, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- LEGEND VALVE 1-1/2" T -602 PVC BALL VALVE (201-427)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- ZORO SELECT Tubing, Seamless, 9/32 in, Length 3 ft, PK5 (1114)
- ACORN CONTROLS Foot Button Assembly (2566-010-001)
- BRADLEY Spring-Foot Lever (135-001W)
- ACORN CONTROLS Stop Assembly, Chrome Plated (0528-000-002)
- BRADLEY Repair Kit-Multifounts (S65-084)
- BRADLEY Repair Kit for S60-003 (S45-050)
- ACORN CONTROLS 24 Volt Solenoid Assembly, Metal Bonnet, with Female Connectors (2563-305-001)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- Zurn Plumbing Parts & Accessories