Shop All Bathroom Sinks
Zurn
Brass Lavatory Sink, With Faucet, Bowl Size 10-3/4" x 15-1/4"
Mfr # Z5351.861.1.07.00.00
Zoro # G6171751
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Wall
- Color White
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5351.861.1.07.00.00
- Zoro # G6171751
- UPC # 670240863989
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 17 1/8 in |
Overall Height | 7 in |
Bowl Size | 15 1/4 in x 10 3/4 in |
Bowl Depth | 7 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Back Splash Height | 1 3/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 15 1/4 in |
Bowl Width | 10 3/4 in |
Side Splash Height | 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 1 3/4 in, Bowl Depth 7 in, Oval, Bowl Size 15 1/4 in x 10 3/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Low Arc, Enamel, Flow Rate 0.5 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 in, Overall Length 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P990)
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP1-0)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS36MSQ1)
- Zurn Bathroom Sinks