Shop All Repair Kits
Zurn
Blow Out Flush Fitting Repair Kit, 1 in.
Mfr # RK1-375BOF
Zoro # G1899390
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- For Use With Mfr. Model Number 1-375XL
- Includes Housing, Blow Out Flush Fitting, Housing Inlet O-Ring, Housing Outlet O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK1-375BOF
- Zoro # G1899390
- Country of Origin United States
- Category Repair Kits
Details
Fits Brand | Zurn |
For Use With Mfr. Model Number | 1-375XL |
Item | Blow Out Flush Fitting Repair Kit, 1" |
Includes | Housing, Blow Out Flush Fitting, Housing Inlet O-Ring, Housing Outlet O-Ring |
Description
Blow Out Flush Fitting Repair Kit, 1 In., Fits Brand Zurn, For Use With Grainger Item Number 45K859, For Use With Mfr. Model Number 1-375XL, Includes Blow Out Flush Fitting, Housing, Housing Inlet O-Ring, Housing Outlet O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3" Aluminum Part DP (3E30DPAL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- ZORO SELECT Reducing Coupling, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RC300-200)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Grease Interceptor Field Repair Kit (P1170-RK-BAG)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- ZURN Blow Out Flush Fitting Repair Kit, 3/4 in (RK34-375BOF)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- MOEN Angle Stop Repair Kit (104523)
- Zurn Plumbing Parts & Accessories