Shop All Pipe Supports
Zurn
Bend Support, Tube, 3/4 In, Plastic
Mfr # QHPBS4
Zoro # G3747581
original price:
$10.29
9% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- Material Plastic
- Metal Detectable Yes
- Pipe Size (In.) 3/4 in
- Length (In.) 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QHPBS4
- Zoro # G3747581
- UPC # 084169671523
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size (In.) | 3/4 in |
Length (In.) | 8 1/4 in |
Tube Size (In.) | 3/4 in |
Width (In.) | 1 1/8 in |
Height (In.) | 3 in |
For Tube Outside Diameter | 3/4 in |
For Pipe Size | 1/2 in |
Overall Length | 8 1/4 in |
Details
Item | Bend Support |
Type | Tube |
Material | Plastic |
Metal Detectable | Yes |
Standards | ASTM F877 F1807 |
Mount Type | Bracket |
Includes Mounting Hardware | Yes |
Support Material | Plastic |
Application | Hot and Cold Water Plumbing, Radiant Heating |
Description
Bend Support, For Pipe Size 1/2 in, For Tube Outside Diameter 3/4 in, Material Plastic, Overall Length 8 1/4 in, Includes Mounting Hardware Yes, Application Hot and Cold Water Plumbing, Radiant Heating, Mount Type Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-BL)
- PARKER Pleated Filter Cartridge, 140 gpm, 0.2 Micron, 2-3/4" O.D., 20 in H (PG-10120-002-01)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- KOHLER Kumin 24" Grab Bar (24550-BN)
- ZURN Bend Support, Tube, 1/2 In, Polymer (QHPBS3)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- ZURN Bend Support, Tube, 1In, Plastic (QHPBS5)
- ZURN Bend Support, Tube, 1/2 In, Metal (QMBS3)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- ZSI Cush-A-Block, Roof Support, 8\u0022, H2 Base (CBN8EX-PG)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- Zurn Pipe Supports