Shop All Pipe Supports
Zurn
Bend Support, Tube, 1In, Plastic
Mfr # QHPBS5
Zoro # G3746093
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- Material Plastic
- Metal Detectable Yes
- Height (In.) 3 in
- Standards ASTM F877 F1807
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QHPBS5
- Zoro # G3746093
- UPC # 084169671530
- Country of Origin China
- Category Pipe Supports
Dimensions
Height (In.) | 3 in |
Length (In.) | 10 in |
Pipe Size (In.) | 1 in |
Tube Size (In.) | 1 in |
Width (In.) | 1 1/2 in |
For Tube Outside Diameter | 1 in |
For Pipe Size | 1/2 in |
Overall Length | 10 in |
Details
Item | Bend Support |
Type | Tube |
Material | Plastic |
Metal Detectable | Yes |
Standards | ASTM F877 F1807 |
Includes Mounting Hardware | Yes |
Application | Hot and Cold Water Plumbing, Radiant Heating |
Support Material | Plastic |
Mount Type | Bracket |
Description
Bend Support, For Pipe Size 1/2 in, For Tube Outside Diameter 1 in, Material Plastic, Overall Length 10 in, Includes Mounting Hardware Yes, Application Hot and Cold Water Plumbing, Radiant Heating, Mount Type Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 14 Floating Shelf (97622-BL)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- ZURN Bend Support, Tube, 1/2 In, Polymer (QHPBS3)
- ZURN Bend Support, Tube, 1/2 In, Metal (QMBS3)
- ZURN Bend Support, Tube, 3/4 In, Plastic (QHPBS4)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- ZSI Gamma Extreme Pad, 4"x 4"x 7/8" (AV-4)
- ZORO SELECT Tube Rack, 10 Channels, 1/2 In, Black, PK2 (MTR-500-102-HD)
- ANVIL Roller Chair, Cast Iron, 4 In (0560503096)
- Zurn Plumbing Accessories