Shop All Pipe Supports
Zurn
Bend Support, Tube, 1/2 In, Polymer
Mfr # QHPBS3
Zoro # G3745341
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- Material Plastic
- Metal Detectable Yes
- Height (In.) 1 3/4 in
- Tube Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QHPBS3
- Zoro # G3745341
- UPC # 084169671516
- Country of Origin China
- Category Pipe Supports
Dimensions
Height (In.) | 1 3/4 in |
Tube Size (In.) | 1/2 in |
Width (In.) | 15/16 in |
Length (In.) | 6 in |
Pipe Size (In.) | 1/2 in |
Overall Length | 6 in |
For Tube Outside Diameter | 1/2 in |
For Pipe Size | 1/2 in |
Details
Item | Bend Support |
Type | Tube |
Material | Plastic |
Metal Detectable | Yes |
Standards | ASTM F877 F1807 |
Application | Hot and Cold Water Plumbing, Radiant Heating |
Mount Type | Bracket |
Includes Mounting Hardware | Yes |
Support Material | Plastic |
Description
Bend Support, For Pipe Size 1/2 in, For Tube Outside Diameter 1/2 in, Material Plastic, Overall Length 6 in, Includes Mounting Hardware Yes, Application Hot and Cold Water Plumbing, Radiant Heating, Mount Type Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- ALLPOINTS Bracket Kit, Restroom Partition (1412160)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8223G003)
- KOHLER Filter Air Kohler (47 883 03-S1)
- ZURN Bend Support, Tube, 1/2 In, Metal (QMBS3)
- ZURN Bend Support, Tube, 1In, Plastic (QHPBS5)
- ZURN Bend Support, Tube, 3/4 In, Plastic (QHPBS4)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In (0560504383)
- ANVIL Steel Channe l13/16in (2400700106)
- ANVIL 112 1BLK MI BRACE COMP FITTING (0500013602)
- Zurn Pipe Supports