Shop All Pipe Supports
Zurn
Bend Support, Tube, 1/2 In, Metal
Mfr # QMBS3
Zoro # G3744946
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- Material Metal
- Metal Detectable Yes
- Tube Size (In.) 1/2 in
- Length (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QMBS3
- Zoro # G3744946
- UPC # 084169671592
- Country of Origin China
- Category Pipe Supports
Dimensions
Tube Size (In.) | 1/2 in |
Length (In.) | 6 1/2 in |
Width (In.) | 1 in |
Height (In.) | 3 1/2 in |
Pipe Size (In.) | 1/2 in |
For Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Overall Length | 6 1/2 in |
Details
Item | Bend Support |
Type | Tube |
Material | Metal |
Metal Detectable | Yes |
Standards | ASTM F877 F1807 |
Application | Hot and Cold Water Plumbing, Radiant Heating |
Support Material | Metal |
Description
Bend Support, For Pipe Size 1/2 in, For Tube Outside Diameter 1/2 in, Material Metal, Overall Length 6 1/2 in, Application Hot and Cold Water Plumbing, Radiant Heating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48017)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- KOHLER Purist Shower Trim-Lever (TS14422-4G-RGD)
- ZURN Bend Support, Tube, 1/2 In, Polymer (QHPBS3)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- ZURN Bend Support, Tube, 3/4 In, Plastic (QHPBS4)
- ZURN Bend Support, Tube, 1In, Plastic (QHPBS5)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- ANVIL 194 NO2 LGHT BLK STL WLD BRKT (0500086129)
- Zurn Plumbing Accessories