Shop All Toilets
Zurn
Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # Z5666.258.00.00.00
Zoro # G5068655
product price: $342.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/8" |
Manufacturers Warranty Length | 3 yr. |
Depth | 28-1/2" |
Height | 30-3/4" |
Trapway Dia. | 2-1/8" |
Rim Height | 16 3/4 |
Description
Bedpan Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (T27867-RB)
- T&S BRASS Flat Strainer For - Part# Ts010386-45 (TS010386-45)
- SLOAN St2229-Stg Cl Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172229)
- B&K 1/2 In. Threaded Schedule 80 PVC Union (164-103)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- AMERICAN STANDARD Toilet Bowl, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3484001.020)
- Zurn Toilets