Shop All Bathroom Sinks
Zurn
Bathroom Sink Kit, Vitreous China, White
Mfr # Z5361.604.1.07.00.0
Zoro # G6791181
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5361.604.1.07.00.0
- Zoro # G6791181
- UPC # 670240277861
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 18 1/4 in |
Overall Height | 11 1/2 in |
Bowl Size | 16 1/2 in x 10 1/4 in |
Bowl Depth | 5 3/4 in |
Back Splash Height | 4 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bowl Length | 16 1/2 in |
Bowl Width | 10 1/4 in |
Water Inlet Connection Size | 1/2 in |
Side Splash Height | 2 1/2 in |
Description
Bathroom Sink Kit, ADA Compliance Yes, Back Splash Height 4 in, Bowl Depth 5 3/4 in, D-Shape, Bowl Size 16 1/2 in x 10 1/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Enamel, Flow Rate 1.5 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 11 1/2 in, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Drain Rod Assembly (1034579)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- Zurn Bathroom Sinks