Shop All Sink Repair Parts
Zurn
Basket Strainer, Four Prong Basket
Mfr # ZTT461-PC
Zoro # G1860993
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Chrome plate
- Length (In.) 2-7/16
- Includes Basket, Stopper
- Connection Type Threaded
- Color/Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTT461-PC
- Zoro # G1860993
- UPC # 670240535442
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Length (In.) | 2-7/16 |
Pipe Dia. (In.) | 1-1/2 |
Length - Drains | 2 7/16 in |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Diameter | 4 3/8 in |
Description
Strainer, ADA Compliant No, Outlet Location Bottom, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Shape Round, Strainer Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- ZORO SELECT Vice Screw (5710781)
- ZORO SELECT Elbow, 45 Deg, 2-1/2 In, NPT, Galv (783YD3)
- PENTAIR/OMNIFILTER Heavy Duty Water Filter Housing Wrench (OW50-DC6-S18)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- ZURN Sink Liner, Floor (Z1900-RL3)
- ZURN Sink Liner, Floor (Z1901-RL3)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- ZURN Sink Liner, Floor (Z1910-RL3)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- Zurn Sink Repair Parts