Shop All Bell Traps and Drains
Zurn
ABS Barrier Trap Seal Floor Drain
Mfr # Z1072-3.5
Zoro # G5413130
Free Shipping & Returns
$101.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Type Trap Seal
- Height (In.) 1.3"
- Length (In.) 3.53"
Product Information
- Brand Zurn
- MFR # Z1072-3.5
- Zoro # G5413130
- UPC # 889934102918
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 1.3" |
Length (In.) | 3.53" |
Details
Material of Construction | ABS |
Type | Trap Seal |
Item | Barrier Trap Seal Floor Drain |
Description
Barrier Trap Seal,Floor Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 316SS (100075-4-655)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (82280N-08-04)
- LEGEND VALVE 5/8x3/8x3/8 T-598NL STRAIGHT (114-731NL)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-24)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P3S-PS-CC)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- Zurn Bell Traps and Drains