Shop All Ball Valves
Zurn
Ball Vlv, 3/4 Lead Free Ss Hndl
Mfr # 34-850XL
Zoro # G7737062
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.3
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Length 2.6
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Height 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-850XL
- Zoro # G7737062
- UPC # 612052046341
- Country of Origin Indonesia
- Category Ball Valves
Dimensions
Width | 5.3 |
Length | 2.6 |
Height | 5.6 |
Details
Item | Ball Vlv,3/4 Lead Free Ss Hndl |
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Description
Ball Vlv,3/4 Lead Free Ss Hndl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector (6MSC8N-316)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- Zurn Valves