Shop All Ball Valves
Zurn
Ball Vlv, 1" Lead Free Ss Hndl
Mfr # 1-850XL
Zoro # G7737771
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.3
- Length 2.6
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Product Type Ball Vlv,1" Lead Free Ss Hndl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1-850XL
- Zoro # G7737771
- UPC # 612052047911
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 5.3 |
Length | 2.6 |
Details
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Item | Ball Vlv,1" Lead Free Ss Hndl |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Product Type | Ball Vlv,1" Lead Free Ss Hndl |
Description
Ball Vlv,1 In. Lead Free Ss Hndl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- ORBIT Blu-Lock 3/4 in. Push X 3/4 in. D Push Coupling (31376)
- 3M AQUA-PURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H (5631616)
- BRADLEY Channel Frame Mir W/Shelf (7815-018240)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Ball Vlv, 3/4 Lead Free Ss Hndl (34-850XL)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/2)
- Zurn Ball Valves