Shop All Ball Valves
Zurn
Ball Valve Handle Repair Kit, 1
Mfr # RK1-BVHD
Zoro # G7737202
original price:
$22.29
6% off
new price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ball valve handle repair kit
- Width 5.3
- Length 2.6
- Height 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK1-BVHD
- Zoro # G7737202
- UPC # 612052092119
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 5.3 |
Length | 2.6 |
Height | 5.6 |
Details
Item | Ball Valve Handle Repair Kit,1" |
Features | Ball valve handle repair kit |
Description
Ball Valve Handle Repair Kit,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- MOEN CHR SGL Lav Faucet (WS84503)
- MOEN Handle Cap Kit (114324BN)
- ZURN Ball Vlv, 3/4 Lead Free Ss Hndl (34-850XL)
- ZURN Ball Valve, Lead-Free, Fnpt Union X Fnpt, Tapped (2-850TUXL)
- ZURN Ball Vlv, 1" Lead Free Ss Hndl (1-850XL)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- Zurn Valves