Shop All Backflow Preventers
Zurn
Backflow Preventer, 3/4 in, FNPT
Mfr # 34-975XL2SAG
Zoro # G508230012
Free Shipping & Returns
$919.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 5 1/8 in
- Length 12 in
- Features Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 34-975XL2SAG
- Zoro # G508230012
- UPC # 612052106243
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 1/8 in |
Length | 12 in |
Height | 6 1/2 in |
Size | 3/4 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Features | Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs |
Max. Temp. | 180 Degrees F |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61 |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61 |
Max. Pressure | 175 psi |
Connection | FNPT |
Series | 975XL2 |
Brand & Series | ZURN WILKINS 975XL2 |
Valve Model Feature | Air Gap, Wye Strainer |
Description
Backflow Preventer, Size 3/4 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 1/8 in, Length 12 in, Height 6 1/2 in, Features Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3-1/8" OD Tube, Electro Galvanized Gold (100312)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray (0079-2496SS100-SH-0000-00)
- EVERFLOW FIP Short Globe Style Stop Valve, Brass 3/4" (73342-NL)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi (38-740F)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P-AK)
- Zurn Backflow Preventers