Shop All Backflow Preventers
Zurn
Backflow Preventer, 3/4 in, FNPT
Mfr # 34-350XLFT
Zoro # G708230065
product price: $306.52
/ea
Free Shipping & Returns
$306.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 3 3/4 in
- Series 350XL
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-350XLFT
- Zoro # G708230065
- UPC # 612052071985
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 3/4 in |
Size | 3/4 in |
Height | 4 1/4 in |
Length | 11 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Series | 350XL |
Connection | FNPT |
Features | Blow Out Flush Fitting Available, Low-Lead Design is Suitable for Drinking Water, Low-Lead Law Compliant, Patented Removable Pressure Vessel, Top-Mounted Test Cocks Ease Installations |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Brand & Series | ZURN WILKINS 350XL |
Valve Model Feature | Male 45 Degrees Flare SAE Test Fitting |
Description
Backflow Preventer, Size 3/4 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 3/4 in, Length 11 in, Height 4 1/4 in, Features Blow Out Flush Fitting Available, Low-Lead Design is Suitable for Drinking Water, Low-Lead Law Compliant, Patented Removable Pressure Vessel, Top-Mounted Test Cocks Ease Installations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Coupling, 2" x 2", 200 psi Max Pressure (MBP200)
- TRUESEAL Push-to-Connect Bulkhead Union, 3/8 in Tube Size, PVDF, Black (FB6BU6-HBLK)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- ZURN Backflow Preventer, 2 in. Size, Bronze (2-375XLB)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- ZURN Backflow Preventer, 1 in, FNPT (1-350XLFT)
- OATEY PVC Backwater Valve, 4" (43904)
- Zurn Valves