Shop All Backflow Preventers
Zurn
Backflow Preventer, 2 in. Size, Bronze
Mfr # 2-375XLB
Zoro # G2373449
product price: $1,280.31
/ea
Free Shipping & Returns
$1,280.31
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 9 1/2 in
- Pipe Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-375XLB
- Zoro # G2373449
- UPC # 612052208183
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 9 1/2 in |
Pipe Size | 2" |
Length | 16 in |
Size | 2 in |
Height | 9 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | Wilkins 375XLB |
Connection | FNPT |
Compliance | AWWA Compliant C511, CSA Certified B64.4, NSF/ANSI 375 By IAPMO R and T |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Standards | Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61 |
Features | Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft |
Brand & Series | ZURN WILKINS 375XLB |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XLB, Size 2 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 9 1/2 in, Length 16 in, Height 9 1/2 in, Features Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft, Standards Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS 047613 Ek 16 3 Std (Valy 1433) (047613)
- DANCO Faucet Seat-Spring Dl-17 Delta (88050)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- AMERICAN STANDARD Gooseneck Swing Spout, Heritage, Armarilis (012088-0020A)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375XL)
- ZURN Backflow Preventer, 1/2 in, FNPT (12-975XL3)
- ZURN Backflow Preventer, 3/4 in, Bronze (34-975XLD)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- ZURN Tcu Fast Test Lead Free 3/4" 975Xl2 (34-975XL2TCUFT)
- Zurn Backflow Preventers