Shop All Backflow Preventers
Zurn
Backflow Preventer, 2 in, FNPT
Mfr # 2-975XL2S
Zoro # G908230063
product price: $1,781.12
/ea
Free Shipping & Returns
$1,781.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 6 1/4 in
- Compliance Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
- Series 975XL2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-975XL2S
- Zoro # G908230063
- UPC # 612052097350
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6 1/4 in |
Size | 2 in |
Length | 18 1/2 in |
Height | 8 1/2 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Series | 975XL2 |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Features | Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs |
Connection | FNPT |
Brand & Series | ZURN WILKINS 975XL2 |
Valve Model Feature | Wye Strainer |
Description
Backflow Preventer, Size 2 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 6 1/4 in, Length 18 1/2 in, Height 8 1/2 in, Features Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Bubbler (748-665TBABCP)
- SHARKBITE SHARKBITE CAP 1"" LF (U520LFA)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-002)
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- ZURN Backflow Preventer, 1/2 in, FNPT (12-975XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (114-375)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-975XL3)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- Zurn Backflow Preventers