Shop All Backflow Preventers
Zurn
Backflow Preventer, 2 in, FNPT
Mfr # 2-950XL3
Zoro # G408230037
product price: $987.47
/ea
Free Shipping & Returns
$987.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 5 7/16 in
- Max. Temp. 180 Degrees F
- Compliance Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-950XL3
- Zoro # G408230037
- UPC # 612052317328
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 5 7/16 in |
Length | 17 11/16 in |
Size | 2 in |
Height | 6 11/16 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees F to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Max. Pressure | 175 psi |
Features | EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy |
Connection | FNPT |
Series | 950XL3 |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 950XL3 |
Description
Backflow Preventer, Size 2 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 7/16 in, Length 17 11/16 in, Height 6 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS07812)
- ASAHI 3" Socket PVC Ball Valve 2-Way (111605030)
- DIXON Cam and Groove, Iron Coupler x FNPT, 2" (200-D-MI)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-950XL3)
- ZURN 2-975XL2 - 2" 975XL2 Reduced Pressure Principle Backflow Preventer (2-975LXL2)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- ZURN Wxtp-75V - Thermal Expansion Tank (WXTP-75V)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- Zurn Valves