Shop All Backflow Preventers
Zurn
Backflow Preventer, 1/2 in. Size, Bronze
Mfr # 12-375XLB
Zoro # G2373491
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 in
- Pipe Size 1/2"
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-375XLB
- Zoro # G2373491
- UPC # 612052224503
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6 in |
Pipe Size | 1/2" |
Size | 1/2 in |
Length | 8 7/8 in |
Height | 6 13/16 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | AWWA Compliant C511, CSA Certified B64.4, NSF/ANSI 375 By IAPMO R and T |
Series | Wilkins 375XLB |
Connection | FNPT |
Max. Pressure | 175 psi |
Features | Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft |
Max. Temp. | 180 Degrees F |
Standards | Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61 |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 375XLB |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XLB, Size 1/2 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 6 in, Length 8 7/8 in, Height 6 13/16 in, Features Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft, Standards Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" BLACK UNION (350-440)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- GROHE Universal Holder For Sliding Rail Chrome (48093000)
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375XL)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-950XL3)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-975XL3)
- ZURN Reduced Pressure Principle Backflow Prev (1-975XL2S)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- Zurn Valves