Shop All Backflow Preventers
Zurn
Backflow Preventer, 1" Size, MNPT, 175 psi
Mfr # 1-350XL
Zoro # G3952879
product price: $336.23
/ea
Free Shipping & Returns
$336.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 3/4 in
- Pipe Size 1"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-350XL
- Zoro # G3952879
- UPC # 612052087184
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 1 3/4 in |
Pipe Size | 1" |
Size | 1 in |
Length | 12 1/4 in |
Height | 4 1/8 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Connection | MNPT |
Series | Wilkins 350XL |
Compliance | ASSE 1015, CSA B64.5, IAPMO, Low Lead Certified |
Max. Temp. | 180 Degrees F |
Features | Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation |
Standards | ASSE, AWWA, CSA, IAPMO |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 350XL |
Description
Backflow Preventer, Series Wilkins 350XL, Size 1 in, Connection MNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 1 3/4 in, Length 12 1/4 in, Height 4 1/8 in, Features Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation, Standards ASSE, AWWA, CSA, IAPMO, Compliance ASSE 1015, C510, CSA B64.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033407)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-75C)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- ZURN Reduced Pressure Zone Backflow Preventer (12-375XL)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- Zurn Backflow Preventers