Shop All Backflow Preventers
Zurn
Backflow Preventer, 1" Size, MNPT, 175 psi
Mfr # 1-350
Zoro # G3952903
product price: $238.61
/ea
Free Shipping & Returns
$238.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 3/4 in
- Pipe Size 1"
- Standards ASSE, AWWA, CSA, IAPMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-350
- Zoro # G3952903
- UPC # 612052081427
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 1 3/4 in |
Pipe Size | 1" |
Height | 4 1/8 in |
Size | 1 in |
Length | 12 1/4 in |
Details
Item | Backflow Preventer |
Body Material | Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | ASSE, AWWA, CSA, IAPMO |
Features | Corrosion Resistant, Durable, Pressure Vessel is Serviceable Off-Line and Reusable, Removable Pressure Vessel for Simple Line Flushing to Remove Fouling Debris, UV Resistant, Winterization Prevents Costly Freeze Damage and Improves Productivity When Freeze is Quickly Approaching |
Compliance | ASSE 1015, CSA B64.5, IAPMO |
Max. Temp. | 180 Degrees F |
Series | Wilkins 350 |
Max. Pressure | 175 psi |
Connection | MNPT |
Brand & Series | ZURN WILKINS 350 |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Backflow Preventer, Series Wilkins 350, Size 1 in, Connection MNPT, Body Material Bronze, Stainless Steel, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 1 3/4 in, Length 12 1/4 in, Height 4 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N06012S4)
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in., ABS (560-11)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL2SAG)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- ZURN Tc Up Lead Free 1" 975Xl2 (1-975XL2TCU)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- Zurn Backflow Preventers