Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 in, FNPT
Mfr # 1-975XL3
Zoro # G208230046
product price: $672.93
/ea
Free Shipping & Returns
$672.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 3 1/2 in
- Connection FNPT
- Compliance Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-975XL3
- Zoro # G208230046
- UPC # 612052317359
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 3 1/2 in |
Length | 11 13/16 in |
Size | 1 in |
Height | 7 1/16 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees F to 180 Degrees F |
Connection | FNPT |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Series | 975XL3 |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Features | Compact and Shortest Bronze Small Backflow Valve on the Market Allowing for Installation Versatility, EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy |
Brand & Series | ZURN WILKINS 975XL3 |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Backflow Preventer, Size 1 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 1/2 in, Length 11 13/16 in, Height 7 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- BELIMO Valve Actuator, AC/DC 24V, Spring Rtrn (AFRX24-MFT)
- ZORO SELECT FNPT, Black Forged Steel Reducer (1MNH2)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 100m, PK10 (G2PE100-Q)
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-950XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- Zurn Valves