Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 in, FMTC x FNPT
Mfr # 1UFMX34UF-700XL
Zoro # G708230058
product price: $74.51
/ea
$74.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 2 in
- Standards ASSE 1024, CSA, NSF/ANSI/CAN 61
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1UFMX34UF-700XL
- Zoro # G708230058
- UPC # 612052205540
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2 in |
Size | 1 in |
Length | 4 1/2 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Standards | ASSE 1024, CSA, NSF/ANSI/CAN 61 |
Max. Temp. | 180 Degrees F |
Features | Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available |
Max. Pressure | 175 psi |
Compliance | ASSE 1024, CSA, NSF/ANSI/CAN 61 |
Series | 700XL |
Connection | FMTC x FNPT |
Product Type | Dual Check Valve |
Description
Backflow Preventer, Size 1 in, Connection FMTC x FNPT, Body Material Low Lead Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 2 in, Length 4 1/2 in, Features Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available, Standards ASSE 1024, CSA, NSF/ANSI/CAN 61, Compliance ASSE 1024, CSA, NSF/ANSI/CAN 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape-Low Den-Chn1/2X260-100Bucket (02090BK)
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 25 40)
- ANDERSON Green Leaf 3/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL3438BG1)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ZURN Fast Test Lead Free 1" 975Xl2Tcu (1-975XL2TCUFT)
- ZURN W/Ubv Lead Free 1" 975Xl2 (1-975XL2U)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- Zurn Valves