Shop All Backflow Preventers
Zurn
Backflow Preventer, 1-1/4" Size, 175 psi
Mfr # 114-350
Zoro # G3952781
product price: $610.68
/ea
Free Shipping & Returns
$610.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 1/4 in
- Pipe Size 1-1/4"
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-350
- Zoro # G3952781
- UPC # 612052071527
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 1/4 in |
Pipe Size | 1-1/4" |
Height | 6 1/4 in |
Size | 1 1/4 in |
Length | 14 7/8 in |
Details
Item | Backflow Preventer |
Body Material | Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | MNPT |
Max. Temp. | 180 Degrees F |
Features | Corrosion Resistant, Durable, Pressure Vessel is Serviceable Off-Line and Reusable, Removable Pressure Vessel for Simple Line Flushing to Remove Fouling Debris, UV Resistant, Winterization Prevents Costly Freeze Damage and Improves Productivity When Freeze is Quickly Approaching |
Max. Pressure | 175 psi |
Series | Wilkins 350 |
Standards | ASSE, AWWA, CSA, IAPMO |
Compliance | ASSE 1015, CSA B64.5, IAPMO |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 350 |
Description
Backflow Preventer, Series Wilkins 350, Size 1 1/4 in, Connection MNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 2 1/4 in, Length 14 7/8 in, Height 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN 2-975XL2 - 2" 975XL2 Reduced Pressure Principle Backflow Preventer (2-975LXL2)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- Zurn Backflow Preventers