Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 1/4 in, FNPT
Mfr # 114-975XL3
Zoro # G608230073
product price: $1,172.32
/ea
Free Shipping & Returns
$1,172.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 4 1/16 in
- Connection FNPT
- Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-975XL3
- Zoro # G608230073
- UPC # 612052317366
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 4 1/16 in |
Size | 1 1/4 in |
Length | 15 9/16 in |
Height | 9 1/4 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees F to 180 Degrees F |
Connection | FNPT |
Series | 975XL3 |
Max. Pressure | 175 psi |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC, IAPMO, NSF/ANSI 61 |
Max. Temp. | 180 Degrees F |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC, IAPMO, NSF/ANSI 61 |
Features | Compact and Shortest Bronze Small Backflow Valve on the Market Allowing for Installation Versatility, EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 975XL3 |
Description
Backflow Preventer, Size 1 1/4 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 1/16 in, Length 15 9/16 in, Height 9 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S26AJE24)
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86001)
- ZURN Backflow Preventer, 1 in, FNPT (1-350XLFT)
- ZURN W/Ubv Se Lead Free 3/4" 975Xl2 (34-975XL2SEU)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL2SAG)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375XL)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- Zurn Valves