Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 1/4 in, FMTC x FNPT
Mfr # 114UFMX1UF-700XL
Zoro # G508230104
Free Shipping & Returns
$131.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 1 3/4 in
- Max. Pressure 175 psi
- Series 700XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 114UFMX1UF-700XL
- Zoro # G508230104
- UPC # 612052239231
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 1 3/4 in |
Size | 1 1/4 in |
Length | 4 3/4 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Max. Pressure | 175 psi |
Series | 700XL |
Standards | ASSE 1024, CSA, NSF/ANSI/CAN 61 |
Compliance | ASSE 1024, CSA, NSF/ANSI/CAN 61 |
Connection | FMTC x FNPT |
Features | Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available |
Max. Temp. | 180 Degrees F |
Product Type | Dual Check Valve |
Description
Backflow Preventer, Size 1 1/4 in, Connection FMTC x FNPT, Body Material Low Lead Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 1 3/4 in, Length 4 3/4 in, Features Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available, Standards ASSE 1024, CSA, NSF/ANSI/CAN 61, Compliance ASSE 1024, CSA, NSF/ANSI/CAN 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- FIELD CONTROLS 70009800 Gma-Al Gvd Vent (70009800)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- DELTA Delta Screws/Extenders, 2, Chrome (RP12631)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- ZURN Backflow Preventer, 1 in, FNPT (1-375S)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZURN 112-375XLS-1-1/2" 375XL Reduced Pressure Principle Backflow Preventer (112-375XLS)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- WATTS Double Check Valve Assembly, Watts 007 (007M2QTS-3/4)
- Zurn Backflow Preventers