Shop All Backflow Preventers
Zurn
Backflow Preventer, 1-1/2" Size, 175 psi
Mfr # 112-350XL
Zoro # G3952623
product price: $875.23
/ea
Free Shipping & Returns
$875.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 1/4 in
- Pipe Size 1-1/2"
- Standards ASSE, AWWA, CSA, IAPMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-350XL
- Zoro # G3952623
- UPC # 612052071558
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 2 1/4 in |
Pipe Size | 1-1/2" |
Length | 15 1/4 in |
Height | 6 1/4 in |
Size | 1 1/2 in FIP |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | ASSE, AWWA, CSA, IAPMO |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Connection | MNPT |
Compliance | ASSE 1015, CSA B64.5, IAPMO, Low Lead Certified |
Features | Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation |
Series | Wilkins 350XL |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 350XL |
Description
Backflow Preventer, Series Wilkins 350XL, Size 1 1/2 in, Connection MNPT, Body Material Bronze, Stainless Steel, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 2 1/4 in, Length 15 1/4 in, Height 6 1/4 in, Features Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation, Standards ASSE, AWWA, CSA, IAPMO, Compliance ASSE 1015, C510, CSA B64.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G001)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1.25""SXSXS PVC (PVC 08400 1600)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375)
- ZURN Reduced Pressure Zone Backflow Preventer (114-375XL)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2FT)
- ZURN Backflow Preventer, 1 in. Size, Bronze (1-375XLB)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-950XL3)
- WATTS Double Check Valve, Watts 719, 1in, FNPT (LF719-QT-S)
- Zurn Valves